Motion
GIR45-DO-2RS

INA (SCHAEFFLER)
GIR45-DO-2RS

Spherical Rod End - Bore Diameter: 45 mm, Shank Thread Size: M42x3, Regreasable
Mi Item #02291106
MFR #GIR45-DO-2RS
Price$1,503.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIR45-DO-2RS

Spherical Rod End - Bore Diameter: 45 mm, Shank Thread Size: M42x3, Regreasable
Mi Item #02291106
MFR #GIR45-DO-2RS

Mfr description
GIR45-DO-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,503.85/each

Specifications

Dimensions

  • Ball Diameter
    60 mm
  • Bore Diameter  
    45 mm
  • Head Diameter
    102 mm
  • Head Width
    27 mm
  • Length To Ball Center
    145 mm
  • Misalignment Angle
    7 °
  • Shank Thread Length  
    65 mm
  • Shank Thread Size
    M42x3
  • Thread Size
    M42x3
  • Weight
    7.13 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Max Operating Temperature
    266 °F
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    37318.28 lbs
  • Radial Static Load Capacity
    259000 N
  • Rod End Type
    Female
  • Series
    GIR
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802527032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)