Motion
GLE30-KRR-B

INA (SCHAEFFLER)
GLE30-KRR-B

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 1.4375 in Width, Medium Duty
Mi Item #02291109
MFR #GLE30-KRR-B
Price$138.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GLE30-KRR-B

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 1.4375 in Width, Medium Duty
Mi Item #02291109
MFR #GLE30-KRR-B

Mfr description
GLE30-XL-KRR-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.40/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    36.5 mm
  • Outer Ring Width  
    20.7 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.4375 in
  • Weight
    0.79 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +180 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    19500 N
  • Radial Static Load Capacity
    11300 N
  • Seal Type
    Contact Seal
  • Series
    GLE..-KRR
  • UPC_NO
    4012802799613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)