Motion
HK2214-RS
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 14 mm Width, Single Seal
Mi Item #02291118
MFR #HK2214-RS
Price$25.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 14 mm Width, Single Seal
Mi Item #02291118
MFR #HK2214-RS

Mfr description
HK2214-RS-L271
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.05/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR 17x22x23
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2214-RS Drawn Cup Needle Roller Bearing features a 22 mm bore diameter, single seal closure type, open ends drawn cup design, 28 mm outside diameter, 14 mm overall width, and 0.05 lbs weight, making it ideal for automotive components and machinery requiring added sealing.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643186988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)