Motion
KB20-PP-AS
Closed Round Rail Ball Bushing - KB Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.7716 in Overall Length, 373.201 lbf Load Capacity, Closed
Mi Item #02291148
MFR #KB20-PP-AS
Price$136.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KB Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.7716 in Overall Length, 373.201 lbf Load Capacity, Closed
Mi Item #02291148
MFR #KB20-PP-AS

Mfr description
KB20-PP-AS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.82/each

Specifications

Dimensions

  • Inner Ring Width
    31.2 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter
    32 mm
  • Overall Length
    1.7716 in
  • Overall Width
    45 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    373.201 lbf
  • Load Capacity
    1660 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    KB
  • Static Load Capacity
    352.968 lbf
  • UPC_NO
    4012802461275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)