Motion
KBO40-PP-AS

INA (SCHAEFFLER)
KBO40-PP-AS

Round Rail Bushing - KBO Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 1371.403 lbf Load Capacity, Open
Mi Item #02291150
MFR #KBO40-PP-AS
Price$456.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KBO40-PP-AS

Round Rail Bushing - KBO Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 3.1496 in Overall Length, 1371.403 lbf Load Capacity, Open
Mi Item #02291150
MFR #KBO40-PP-AS

Mfr description
KBO40-PP-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.43/each

Specifications

Dimensions

  • Inner Ring Width
    60.3 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter
    62 mm
  • Overall Length
    3.1496 in
  • Overall Width
    80 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    1371.403 lbf
  • Load Capacity
    4600 (Static) N, 6100 (Dynamic) N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    KBO
  • Static Load Capacity
    1034.173 lbf
  • UPC_NO
    4012802444322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)