Motion
KBO16-PP-AS

INA (SCHAEFFLER)
KBO16-PP-AS

Open Round Rail Ball Bushing - KBO Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 800 N Load Capacity, Open
Mi Item #02291155
MFR #KBO16-PP-AS
Price$216.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KBO16-PP-AS

Open Round Rail Ball Bushing - KBO Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 800 N Load Capacity, Open
Mi Item #02291155
MFR #KBO16-PP-AS

Mfr description
KBO16-PP-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.12/each

Specifications

Dimensions

  • Inner Ring Width
    24.6 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Overall Width
    36 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    24.90 mm, 0.9800 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    800 N
  • Load Capacity
    800 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    KBO
  • Static Load Capacity
    620 N
  • Type
    Linear Ball
  • UPC_NO
    4012802047295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)