Motion
KGHK30-B-PP-AS

INA (SCHAEFFLER)
KGHK30-B-PP-AS

Round Shaft Pillow Block - KGHK Series, 2700 (Static) N, 3300 (Dynamic) N Load Capacity
MI ITEM #02291164
MFR #KGHK30-B-PP-AS
List Price$425.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGHK30-B-PP-AS

Round Shaft Pillow Block - KGHK Series, 2700 (Static) N, 3300 (Dynamic) N Load Capacity
MI ITEM #02291164
MFR #KGHK30-B-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.75/each for your price

Overview

Mfr description
KGHK30-B-PP-AS

Specifications

  • Measurement Standard
    Metric
  • Overall Width
    67 mm
  • Overall Length
    8.000 in
  • Lubrication
    Grease
  • Resistance Features
    Corrosion Resistant
  • Load Capacity
    2700 (Static) N, 3300 (Dynamic) N
  • Static Load Capacity
    2700 N
  • Dynamic Load Capacity
    3300 N
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KGHK
  • UPC_NO
    4012802048537

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought