Motion
KSR16-L0-10-10-14-08

INA (SCHAEFFLER)
KSR16-L0-10-10-14-08

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 14 Teeth, Sintered Iron, Steel Material
Mi Item #02291177
MFR #KSR16-L0-10-10-14-08
Price$82.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR16-L0-10-10-14-08

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 14 Teeth, Sintered Iron, Steel Material
Mi Item #02291177
MFR #KSR16-L0-10-10-14-08

Mfr description
KSR16-L0-10-10-14-08
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.17/each

Specifications

Dimensions

  • Bore Diameter  
    16.2 mm
  • Hub Diameter
    40 mm
  • Length Through Bore  
    18.3 mm
  • Outside Diameter  
    1.5750 in
  • Pitch  
    0.6250 in
  • Tooth Width
    8.7 mm
  • Weight
    0.55 lbs

Details

  • Number Of Strands Across
    1
  • Number Of Teeth  
    14
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Sintered Iron, Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4012802789942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)