Motion
KSR16-L0-12-10-15-08

INA (SCHAEFFLER)
KSR16-L0-12-10-15-08

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 15 Teeth, Sintered Iron, Steel Material
Mi Item #02291178
MFR #KSR16-L0-12-10-15-08
Price$161.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR16-L0-12-10-15-08

Idler Roller Chain Sprocket - 1 Strand, 16.2 mm Bore, 15 Teeth, Sintered Iron, Steel Material
Mi Item #02291178
MFR #KSR16-L0-12-10-15-08

Mfr description
KSR16-L0-12-10-15-08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.77/each

Specifications

Dimensions

  • Bore Diameter  
    16.2 mm
  • Hub Diameter
    40 mm
  • Length Through Bore  
    18.3 mm
  • Outside Diameter  
    1.5750 in
  • Pitch  
    0.7500 in
  • Tooth Width
    10.5 mm
  • Weight
    1.11 lbs

Details

  • Material
    Sintered Iron, Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Sintered Iron, Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4012802789843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)