Motion
GG.LCTE05
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02291233
MFR #GG.LCTE05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02291233
MFR #GG.LCTE05

Mfr description
GG.LCTE05 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    3.1250 in
  • Compatible Bore Diameter
    0.6275 in
  • Overall Depth
    29.4 mm
  • Overall Length Diameter
    4.0000 in
  • Weight
    0.74 lbs

Details

  • Compatible Bearing Series Part Num
    AY25-NPP-B
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FLCTEY
  • UPC_NO
    4047643211734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)