Motion
LFR5206-20-2Z

INA (SCHAEFFLER)
LFR5206-20-2Z

U-groove Yoke Roller - 72 mm Roller Dia., 23.8 mm Width, 25 mm Bore Dia., Sealed
MI ITEM #02291247
MFR #LFR5206-20-2Z
Price$281.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR5206-20-2Z

U-groove Yoke Roller - 72 mm Roller Dia., 23.8 mm Width, 25 mm Bore Dia., Sealed
MI ITEM #02291247
MFR #LFR5206-20-2Z

Mfr description
LFR5206-20-2Z
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.26/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    72 mm
  • Overall Width
    25.8 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    23.8 mm
  • Weight
    1.14 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802786125
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    21000 N
  • Radial Static Load Capacity
    33000 N
  • Seal Type
    Gap Seals
  • Series
    LFR
  • UPC_NO
    4012802786125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)