Motion
LFR5207-30-2Z

INA (SCHAEFFLER)
LFR5207-30-2Z

U-groove Yoke Roller - 80 mm Roller Dia., 27 mm Width, 30 mm Bore Dia., Sealed
Mi Item #02291248
MFR #LFR5207-30-2Z
Price$479.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR5207-30-2Z

U-groove Yoke Roller - 80 mm Roller Dia., 27 mm Width, 30 mm Bore Dia., Sealed
Mi Item #02291248
MFR #LFR5207-30-2Z

Mfr description
LFR5207-30-2Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.53/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    80 mm
  • Overall Width
    29 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    27 mm
  • Weight
    1.58 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802786040
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    18500 N
  • Radial Static Load Capacity
    41500 N
  • Seal Type
    Gap Seals
  • Series
    LFR
  • UPC_NO
    4012802786040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)