Motion
LR50/8-2RSR

INA (SCHAEFFLER)
LR50/8-2RSR

Cylindrical Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11 mm Roller Width, Sealed
Mi Item #02291273
MFR #LR50/8-2RSR
Price$102.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR50/8-2RSR

Cylindrical Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11 mm Roller Width, Sealed
Mi Item #02291273
MFR #LR50/8-2RSR

Mfr description
LR50/8-2RSR YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.16/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Roller Diameter  
    24 mm
  • Roller Width  
    11 mm
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643136419
  • Max Operating Temperature
    158 °F
  • Max Rpm
    10000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4300 N
  • Radial Static Load Capacity
    2390 N
  • Roller Shape
    Crowned
  • Series
    LR50
  • UPC_NO
    4047643136419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)