Specifications
Dimensions
- Bore Diameter40 mm
- Roller Diameter85 mm
- Roller Width30.20 mm
- Weight1.95 lbs
Details
- Bearing ElementPlain Bearings
- Closure TypeSealed
- Manufacturer Product Page
- Manufacturer Upc Number4012802781267
- Max Rpm4100 rpm
- Operating Temperature Range–30 °C to +140 °C
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity36500 N
- Radial Static Load Capacity30000 N
- Roller ShapeCrowned
- UPC_NO4012802781267