Specifications
Dimensions
- Bore Diameter20 mm
- Roller Diameter62 mm
- Roller Width22.20 mm
- Weight0.9 lbs
Details
- Bearing ElementPlain Bearings
- Closure TypeSealed
- Manufacturer Product Page
- Manufacturer Upc Number4012802804249
- Max Rpm6700 rpm
- Operating Temperature Range–30 °C to +140 °C
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity22200 N
- Radial Static Load Capacity16700 N
- Roller ShapeCrowned
- UPC_NO4012802804249
Overview
Mfr description
LR5304-2Z YOKE TYPE TRACK ROLLER