Motion
LFR5301-10-2RS-RB

INA (SCHAEFFLER)
LFR5301-10-2RS-RB

U-groove Yoke Roller - 42 mm Roller Dia., 19 mm Width, 12 mm Bore Dia., Sealed
MI ITEM #02291277
MFR #LFR5301-10-2RS-RB
Price$444.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR5301-10-2RS-RB

U-groove Yoke Roller - 42 mm Roller Dia., 19 mm Width, 12 mm Bore Dia., Sealed
MI ITEM #02291277
MFR #LFR5301-10-2RS-RB

Mfr description
LFR5301-10-2RS-RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.33/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter
    42 mm
  • Overall Width
    19 mm
  • Roller Diameter  
    42 mm
  • Roller Width  
    19 mm
  • Weight
    0.37 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802786453
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    19600 N
  • Radial Static Load Capacity
    16400 N
  • Seal Type
    Gap Seals
  • Series
    LFR
  • UPC_NO
    4012802786453

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)