Motion
NATR5-X-PP
Flat Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Sealed
MI ITEM #02291296
MFR #NATR5-X-PP
Price$85.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 16 mm Roller Diameter, 5 mm Bore, 11 mm Roller Width, Sealed
MI ITEM #02291296
MFR #NATR5-X-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.40/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4054364121211
  • Max Rpm
    22000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    710 lbf
  • Radial Static Load Capacity
    740 lbf
  • Roller Shape
    Flat
  • Seal Type
    Three-stage sealing both sides with plastic axial plain washers
  • Series
    NATR-XPP
  • UPC_NO
    4054364121211

Overview

Mfr description
NATR5-X-PP-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought