Motion
NKI70/35 C3

INA (SCHAEFFLER)
NKI70/35 C3

Needle Roller Bearing - 70 mm Bore, 95 mm OD, 35 mm Width, Open
MI ITEM #02291309
MFR #NKI70/35 C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI70/35 C3

Needle Roller Bearing - 70 mm Bore, 95 mm OD, 35 mm Width, Open
MI ITEM #02291309
MFR #NKI70/35 C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    35 mm
  • Weight
    1.95 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NKI70/35 C3 Needle Roller Bearing features a 70 mm bore diameter, 95 mm outside diameter, 35 mm overall width, open closure type, and a weight of 1.95 lbs, making it ideal for heavy-duty assemblies.
  • Manufacturer Upc Number
    035373408375
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    89000 N
  • Radial Static Load Capacity
    184000 N
  • UPC_NO
    035373408375

Overview

Mfr description
NKI 70/35 C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought