Motion
NKI85/36 C3

INA (SCHAEFFLER)
NKI85/36 C3

Needle Roller Bearing - 85 mm Bore, 115 mm OD, 36 mm Width, Open
MI ITEM #02291311
MFR #NKI85/36 C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI85/36 C3

Needle Roller Bearing - 85 mm Bore, 115 mm OD, 36 mm Width, Open
MI ITEM #02291311
MFR #NKI85/36 C3

Mfr description
NKI85/36 C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    36 mm
  • Weight
    2.75 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NKI85/36 C3 Needle Roller Bearing features a 85 mm bore diameter, 115 mm outside diameter, 36 mm overall width, open closure type, and a weight of 2.75 lbs, making it suitable for industrial equipment.
  • Manufacturer Upc Number
    035373408382
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    121000 N
  • Radial Static Load Capacity
    223000 N
  • UPC_NO
    035373408382

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)