Motion
NKIS100
Needle Roller Bearing - 100 mm Bore, 135 mm OD, 32 mm Width, Open
MI ITEM #02291312
MFR #NKIS100
List Price$1,034.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 100 mm Bore, 135 mm OD, 32 mm Width, Open
MI ITEM #02291312
MFR #NKIS100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,034.93/each for your price

Overview

Mfr description
NKIS100

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Radial Dynamic Load Capacity
    20500 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    46000 lbf
  • Max Rpm
    4200 rpm
  • Flanges
    With Flanges
  • Series
    NKIS
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802059830
  • Weight
    3.46 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKIS100 Needle Roller Bearing features a 100 mm bore diameter, 135 mm outside diameter, 32 mm overall width, open closure type, and a weight of 3.46 lbs, making it ideal for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text