Motion
NX17-Z-XL
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 17 mm Bore, 26 mm OD, 28 mm Width
Mi Item #02291336
MFR #NX17-Z-XL
Price$169.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 17 mm Bore, 26 mm OD, 28 mm Width
Mi Item #02291336
MFR #NX17-Z-XL

Mfr description
NX17-Z-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.21/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    28 mm
  • Weight
    0.14 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Lubrication Type
    Grease
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    2700 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Series
    NX
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    4012802735796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)