Motion
PASE55-XL
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #02291382
MFR #PASE55-XL
Price$371.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #02291382
MFR #PASE55-XL

Mfr description
PASE55-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.82/each

Specifications

Dimensions

  • Base Height
    2.5000 in
  • Base To Bore Centerline
    2.5000 in
  • Base Width
    60 mm
  • Bolt Center To Center Length
    176 mm
  • Bolt Hole Diameter
    0.7090 in, 18 mm
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in | 55 mm
  • Bore Length
    48.39 mm
  • Housing Dimensions
    8.7400 x 2.3620 x 4.9020 in
  • Housing Width
    2.3620 in
  • Inner Race Width
    1.9060 in
  • Inside Diameter
    2.1650 in, 55 mm
  • Length
    8.7400 in, 221.99 mm
  • Length Through Bore
    1.9060 in
  • Outer Diameter Type
    Spherical
  • Overall Length
    222 mm
  • Overall Width
    1.9063 in
  • Shaft Diameter
    2.1650 in, 55 mm
  • Thread Size
    M6
  • Weight
    8.4 lbs
  • Width
    2.3620 in, 60 mm

Details

  • Additional Details
    P seals
  • Bearing Number
    GRAE55-XL-NPP-B
  • Bearing Type
    Plummer Block Housing Unit
  • Bore Type
    Straight
  • Compatible Frame Series
    PASE
  • Compatible Frame Type
    PASE
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    176 mm
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    ASE11
  • Housing Material
    Cast Iron
  • Housing Type
    Plummer Block
  • Includes
    Locking Collar
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PASE55-XL
  • Material
    Gray Cast Iron
  • Material Grade
    Grey cast iron
  • Max Operating Temperature
    120 °C, 248 °F
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 248 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    43500 lbf
  • Radial Static Load Capacity
    29000 N
  • Relubricatable
    Yes
  • Replacement Bearing
    GRAE55-XL-NPP-B
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    P-Seal
  • Seal Type
    P
  • Sealing Type
    P
  • Self Aligning
    Yes
  • Series
    PASE
  • Shaft Attachment
    Eccentric Locking Collar
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Type
    Plummer Block Housing
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802821031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)