Motion
PCJ55
Flange-mount Housing - 4-Bolt Flange, Housing: Solid, 4.4375 in Overall Length, Cast Iron Material
Mi Item #02291385
MFR #PCJ55
Price$384.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 4-Bolt Flange, Housing: Solid, 4.4375 in Overall Length, Cast Iron Material
Mi Item #02291385
MFR #PCJ55

Mfr description
PCJ55-XL HOUSINGFLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.56/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.5313 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in
  • Overall Depth
    67.4 mm
  • Overall Length
    162 mm
  • Overall Length Diameter
    4.4375 in
  • Weight
    6.42 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    PCJ
  • UPC_NO
    4012802819731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)