Motion
PCJY35-XL-N

INA (SCHAEFFLER)
PCJY35-XL-N

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Clearance/Non-Contact Seal
Mi Item #02291391
MFR #PCJY35-XL-N
Price$202.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PCJY35-XL-N

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Clearance/Non-Contact Seal
Mi Item #02291391
MFR #PCJY35-XL-N

Mfr description
PCJY35-XL-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.99/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bolt Circle Diameter  
    92 mm
  • Bore Diameter  
    35 mm
  • Length Through Bore
    4-21/32 in
  • Overall Height  
    1.8290 in, 46.45 mm
  • Overall Length Diameter  
    4.6563 in
  • Weight
    3.46 lbs

Details

  • Bearing Number
    GAY35-XL-NPP-B
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Description
    Housing units PCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, P seals$
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Housing ID
    GEHCJ07-GG-N
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Material
    Cast Iron
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1140 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    25.5 kN
  • Radial Static Load Capacity
    15.3 kN
  • Seal Type
    Clearance/Non-Contact
  • Series
    PCJY
  • Standards Met
    ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802823882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)