Motion
PHE40-XL
Ball Bearing Take-up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #02291394
MFR #PHE40-XL
Price$224.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #02291394
MFR #PHE40-XL

Mfr description
PHE40-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.92/each

Specifications

Dimensions

  • Body Width
    1.4170 in, 36 mm
  • Bore Diameter  
    40 mm
  • Overall Height
    100 mm
  • Overall Length
    135 mm
  • Overall Width
    3.9370 in, 100 mm
  • Shaft Diameter
    1.5750 in, 40 mm
  • Size Code
    40
  • Tap Thread Size
    M24
  • Weight
    4.41 lbs

Details

  • Bearing Series
    PHE
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Arcanol MULTI2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PHE40
  • Manufacturer Upc Number
    4012802788327
  • Material
    Gray Cast Iron
  • Max Operating Temperature
    120 °C, 248 °F
  • Maximum Temperature
    120 °C, 248 °F
  • Operating Temperature Range
    120 °C, 248 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    32500 N
  • Relubricatable
    True
  • Replacement Bearing
    GRAE40-XL-NPP-B
  • Seal Material
    Nitrile Rubber
  • Seal Type
    P-Seal
  • Sealing Type
    P-Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    PHE
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4012802788327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)