Motion
PWKR80-2RS
Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 2-7/16 in Stud Length, Sealed
Mi Item #02291398
MFR #PWKR80-2RS
Price$1,027.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 80 mm Roller Dia, 35 mm Roller Width, 30 mm Stud Dia, 2-7/16 in Stud Length, Sealed
Mi Item #02291398
MFR #PWKR80-2RS

Mfr description
PWKR80-2RS-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,027.20/each

Specifications

Dimensions

  • Outside Diameter
    3-1/8 in
  • Overall Width
    3-7/8 in
  • Roller Diameter  
    80 mm
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Stud Length  
    2-7/16 in
  • Thread Length
    1-1/4 in
  • Thread Size
    M30 x 1,5
  • Torque
    331.858 ft-lbs
  • Weight
    4.22 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    1800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    15100 lbf
  • Radial Static Load Capacity
    17800 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4047643211994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)