Motion
RA50-XL
Flange-Mount Housing - 20 mm Bore, 3-Bolt Round, Cast Iron Housing Material
Mi Item #02291404
MFR #RA50-XL
Price$288.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 20 mm Bore, 3-Bolt Round, Cast Iron Housing Material
Mi Item #02291404
MFR #RA50-XL

Mfr description
RA50-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.69/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bore Diameter  
    20 mm
  • Compatible Bore Diameter
    50 mm
  • Overall Depth
    43.8 mm
  • Overall Length Diameter  
    6.1250 in
  • Weight
    4.44 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    RA
  • UPC_NO
    4012802792607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)