Motion
RABRB35/80-FA106

INA (SCHAEFFLER)
RABRB35/80-FA106

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 3.1563 in OD, 39 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02291406
MFR #RABRB35/80-FA106
Price$190.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RABRB35/80-FA106

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 3.1563 in OD, 39 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02291406
MFR #RABRB35/80-FA106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.41/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    41.4 mm
  • Outer Ring Width  
    24 mm
  • Outside Diameter  
    3.1563 in
  • Overall Width
    39 mm
  • Weight
    1.4 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +85 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    15300 N
  • Seal Type
    Contact Seal
  • Series
    RABRB
  • UPC_NO
    4012802806038

Overview

Mfr description
RABRB35/80-XL-FA106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought