Motion
RAE60-NPP
Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 2.0938 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02291407
MFR #RAE60-NPP
Price$325.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 2.0938 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02291407
MFR #RAE60-NPP

Mfr description
RAE60-XL-NPP RADIAL INSERT BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.50/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    53.1 mm
  • Outer Ring Width  
    24 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    2.0938 in
  • Weight
    3.7 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    52000 N
  • Radial Static Load Capacity
    36000 N
  • Seal Type
    Contact Seal
  • Series
    RAE..-NPP
  • UPC_NO
    4012802795325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)