Motion
RFE25-XL
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02291430
MFR #RFE25-XL
Price$302.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02291430
MFR #RFE25-XL

Mfr description
RFE25-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.82/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    92 mm
  • Bore Diameter  
    25 mm
  • Overall Height  
    1.4330 in, 36.40 mm
  • Overall Length Diameter  
    115 mm
  • Pilot Diameter
    75 mm
  • Weight
    2.16 lbs

Details

  • Bearing Number
    GE25-XL-KRR-B
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Description
    Housing units RFE, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals$
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing ID
    GG.FE05
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Eccentric Collar
  • Material
    Cast Iron
  • Max Operating Temperature
    212 °F
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14900 N
  • Radial Static Load Capacity
    7800 N
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802793741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)