Motion
RME75-XL
Flange-Mount Housing - 50 mm Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #02291432
MFR #RME75-XL
Price$833.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 50 mm Bore, 4-Bolt Flange, Cast Iron Housing Material
MI ITEM #02291432
MFR #RME75-XL

Mfr description
RME75-XL PILOTED FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.61/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Circle Diameter  
    184 mm
  • Bore Diameter  
    50 mm
  • Compatible Bore Diameter
    55 mm
  • Overall Depth
    67 mm
  • Overall Length Diameter  
    6.3750 in
  • Weight
    14.6 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    RME
  • UPC_NO
    4012802803860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)