Motion
RME90
Flange-mount Housing - 4-Bolt Flange, Housing: Solid, 6.1250 in Overall Length, Cast Iron Material
Mi Item #02291433
MFR #RME90
Price$2,415.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-mount Housing - 4-Bolt Flange, Housing: Solid, 6.1250 in Overall Length, Cast Iron Material
Mi Item #02291433
MFR #RME90

Mfr description
RME90-XL HOUSINGFLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,415.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    32 mm
  • Bolt Center To Center Length
    8.6610 in
  • Bolt Circle Diameter
    5.0000 in
  • Compatible Bore Diameter
    5.9375 in
  • Overall Depth
    69.5 mm
  • Overall Length
    265 mm
  • Overall Length Diameter
    6.1250 in
  • Weight
    23.28 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    RME
  • UPC_NO
    4012802795103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)