Motion
RNAO37X52X18

INA (SCHAEFFLER)
RNAO37X52X18

Needle Roller Bearing - 37 mm Bore, 52 mm OD, 18 mm Width, Open
Mi Item #02291440
MFR #RNAO37X52X18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO37X52X18

Needle Roller Bearing - 37 mm Bore, 52 mm OD, 18 mm Width, Open
Mi Item #02291440
MFR #RNAO37X52X18

Mfr description
RNAO37X52X18 PRECISION NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    37 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.33 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The RNAO37X52X18 Needle Roller Bearing features a 37 mm bore diameter, 52 mm outside diameter, 18 mm overall width, open closure type, and a weight of 0.33 lbs, making it suitable for compact industrial applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6300 lbf
  • Radial Static Load Capacity
    10200 lbf
  • Series
    RNAO
  • UPC_NO
    4054364128296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)