Motion
RTUE40-XL
Ball Bearing Take-up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Eccentric Collar Collar, 0.6300 in, 16 mm Slot
Mi Item #02291447
MFR #RTUE40-XL
Price$310.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Eccentric Collar Collar, 0.6300 in, 16 mm Slot
Mi Item #02291447
MFR #RTUE40-XL

Mfr description
RTUE40-XL TAKE-UP BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.34/each

Specifications

Dimensions

  • Body Width
    1.3780 in, 35 mm
  • Bore Diameter  
    40 mm
  • Hole Diameter
    1.1420 in, 29 mm
  • Housing Dimensions
    1.3780 in, 35 mm
  • Housing Width
    1.3780 in, 35 mm
  • Inner Ring Width
    2.2240 in, 56.50 mm
  • Length Through Bore
    2.2240 in, 56.50 mm
  • Overall Height
    115 mm
  • Overall Length
    141 mm
  • Overall Width
    2.2240 in, 56.50 mm
  • Shaft Diameter
    1.5750 in, 40 mm
  • Size Code
    40
  • Slot Spacing  
    102 mm
  • Slot Width  
    0.6300 in, 16 mm
  • Take Up Frame Size
    TUE08
  • Tap Thread Size
    M6
  • Weight
    6.6 lbs

Details

  • Bearing Series
    RTUE
  • Compatible Frame Number
    TUE08
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Relubricatable
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    RTUE40
  • Manufacturer Upc Number
    4012802793642
  • Material
    Gray Cast Iron
  • Max Operating Temperature
    120 °C, 248 °F
  • Maximum Temperature
    120 °C, 248 °F
  • Operating Temperature Range
    120 °C, 248 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    32500 N
  • Relubricatable
    True
  • Replacement Bearing
    GE40-XL-KRR-B
  • Seal Type
    Sealed Insert Bearing
  • Sealing Type
    R-Seal
  • Self Aligning
    True
  • Series
    RTUE
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4054372568107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)