Motion
SD32X42X4-A

INA (SCHAEFFLER)
SD32X42X4-A

Bearing Seal - Double Lip, Polyurethane Material, 32 mm Bore , 42 mm OD
Mi Item #02291455
MFR #SD32X42X4-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SD32X42X4-A

Bearing Seal - Double Lip, Polyurethane Material, 32 mm Bore , 42 mm OD
Mi Item #02291455
MFR #SD32X42X4-A

Mfr description
SD32X42X4-A SEAL, DOUBLE LIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    42 mm
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball
  • Product Type
    Bearing Seals
  • Seal Material
    Polyurethane
  • Seal Type
    Double Lip
  • UPC_NO
    4012802437287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)