Motion
SL185010
Cylindrical Roller Bearing - Straight, 50 mm ID, 80 mm OD, 40 mm Width, C0 Internal Clearance
MI ITEM #02291468
MFR #SL185010
Price$1,327.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 50 mm ID, 80 mm OD, 40 mm Width, C0 Internal Clearance
MI ITEM #02291468
MFR #SL185010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,327.57/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    2.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL18
  • UPC_NO
    4012802416060

Overview

Mfr description
SL185010-A BEARING-FULL COMPLEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought