Motion
GG.TUE05
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #02291539
MFR #GG.TUE05
Price$146.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #02291539
MFR #GG.TUE05

Mfr description
GEHTUE05-GG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.20/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    90 mm
  • Overall Length
    98.5 mm
  • Slot Spacing  
    76 mm
  • Weight
    1.74 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    GG.TUE05
  • Manufacturer Upc Number
    4012802780017
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 N
  • Series
    RTUE25
  • Unit Type
    Side Mount
  • UPC_NO
    4054372220852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)