1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
VD2-A
Closed Bearing End Cap or Cover - 4.7 mm Compatible Bore, 12 mm OD, 7.3 mm Width
MI ITEM #
02291540
MFR #
VD2-A
Price
$5.88
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
INA (SCHAEFFLER) VD2-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
VD2-A
Closed Bearing End Cap or Cover - 4.7 mm Compatible Bore, 12 mm OD, 7.3 mm Width
MI ITEM #
02291540
MFR #
VD2-A
Mfr description
VD2-A STUD TYPE TRACK ROLLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.88
/each
Add to Cart
Specifications
Dimensions
Outside
Diameter
12 mm
Overall Width
7.3 mm
Weight
0.01 lbs
Details
End Cap Type
Closed End Cap
Product Type
Bearing End Caps & Covers
Series
VD
UPC_NO
4012802444124
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items