Motion
VLA200544-N

INA (SCHAEFFLER)
VLA200544-N

Slewing Ring - VLA Series, Four-Point Contact, External Gear, 17.0870 in, 434 mm ID, 25.2087 in OD, 56 mm Width
MI ITEM #02291542
MFR #VLA200544-N
Price$10,743.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
VLA200544-N

Slewing Ring - VLA Series, Four-Point Contact, External Gear, 17.0870 in, 434 mm ID, 25.2087 in OD, 56 mm Width
MI ITEM #02291542
MFR #VLA200544-N

Mfr description
VLA200544-N SLEWING RING,4 POINT CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,743.10/each

Specifications

Dimensions

  • Bolt Circle Diameters
    462 (Inner) mm, 585 (Outer) mm
  • Inside Diameter  
    17.0870 in, 434 mm
  • Outside Diameter  
    25.2087 in
  • Overall Width  
    56 mm
  • Pitch Diameter
    24.8030 in, 630 mm
  • Weight
    109.56 lbs

Details

  • Axial Dynamic Load Capacity
    152000 N
  • Axial Static Load Capacity
    385000 N
  • Closure Type
    Sealed
  • Gear Tooth Load Capacity
    21300 N
  • Gear Type
    External Gear
  • Number of Gear Teeth
    105
  • Number Of Mounting Holes
    14 (Inner), 14 (Outer)
  • Operating Temperature Range
    -25 to +80 °C
  • Product Type
    Slewing Rings
  • Radial Dynamic Load Capacity
    27500 lbf
  • Radial Static Load Capacity
    32500 lbf
  • Series
    VLA
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    4047643184830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)