Motion
VU200220
Slewing Ring - VU Series, Four-Point Contact, Gearless, 138 mm ID, 302 mm OD, 46 mm Width
MI ITEM #02291546
MFR #VU200220
List Price$10,945.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - VU Series, Four-Point Contact, Gearless, 138 mm ID, 302 mm OD, 46 mm Width
MI ITEM #02291546
MFR #VU200220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,945.75/each for your price

Overview

Mfr description
VU200220 SLEWING RING, 4 POINT CONTACT

Specifications

  • Type Of Bearing
    Four-Point Contact
  • Gear Type
    Gearless
  • Outside Diameter
  • Overall Width
  • Radial Dynamic Load Capacity
    29500 lbf
  • Radial Static Load Capacity
    44500 lbf
  • Operating Temperature Range
    -25 to +80 °C
  • Bolt Circle Diameters
    170 (Inner) mm, 270 (Outer) mm
  • Number Of Mounting Holes
    10 (Inner), 10 (Outer)
  • Closure Type
    Sealed
  • Series
    VU
  • UPC_NO
    4012802137309
  • Weight
    42.24 lbs
  • Product Type
    Slewing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought