Motion
VUS19069
Linear Adjusting Gib - Overall Length: 73 mm, For Use With Linear Roller Bearings
MI ITEM #02291547
MFR #VUS19069
List Price$1,545.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Adjusting Gib - Overall Length: 73 mm, For Use With Linear Roller Bearings
MI ITEM #02291547
MFR #VUS19069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,545.02/each for your price

Overview

Mfr description
VUS19069-A

Specifications

  • Manufacturer Upc Number
    4012802460599
  • UPC_NO
    4012802460599
  • Overall Height
    16 mm
  • Overall Width
    26.5 mm
  • Overall Length
    73 mm
  • Maximum Length
    78 mm
  • Manufacturer Product Page
  • Weight
    0.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought