Motion
WS89310
Thrust Washer - Cylindrical Roller Thrust, 50 mm ID, 95 mm OD, 9.5 mm Width
Mi Item #02291603
MFR #WS89310
Price$420.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 50 mm ID, 95 mm OD, 9.5 mm Width
Mi Item #02291603
MFR #WS89310

Mfr description
WS89310 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.88/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    9.5 mm
  • Weight
    1 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4012802713107
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)