Motion
ZARF2068-L-TV-A

INA (SCHAEFFLER)
ZARF2068-L-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 20 mm Bore, 68 mm OD, 60 mm Width
Mi Item #02291708
MFR #ZARF2068-L-TV-A
Price$3,106.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZARF2068-L-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 20 mm Bore, 68 mm OD, 60 mm Width
Mi Item #02291708
MFR #ZARF2068-L-TV-A

Mfr description
ZARF2068-L-TV-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.96/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    60 mm
  • Weight
    1.61 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    5000 lbf
  • Series
    ZARF
  • Thrust Directions
    Double-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802283938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)