Motion
ZL5201-DRS
Crowned Yoke Roller - 35 mm Roller Diameter, 14 mm Bore, 15.90 mm Roller Width, Sealed
Mi Item #02291712
MFR #ZL5201-DRS
Price$172.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 14 mm Bore, 15.90 mm Roller Width, Sealed
Mi Item #02291712
MFR #ZL5201-DRS

Mfr description
ZL5201-DRS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.92/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    15.90 mm
  • Weight
    0.24 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    7500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8700 N
  • Radial Static Load Capacity
    5200 N
  • Roller Shape
    Crowned
  • Series
    ZL52
  • UPC_NO
    4012802807110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)