Motion
ZM20
ZM Series Bearing Lock Nut - M20x1 mm, M20x1 mm Thread Size, 32 mm OD, 27 mm Face Dia., 10 mm Width
Mi Item #02291713
MFR #ZM20
Price$127.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M20x1 mm, M20x1 mm Thread Size, 32 mm OD, 27 mm Face Dia., 10 mm Width
Mi Item #02291713
MFR #ZM20

Mfr description
ZM20 PRECISION LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.25/each

Specifications

Dimensions

  • Face Diameter  
    27 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    0.3750 in
  • Overall Width
    10 mm
  • Thread Size  
    M20x1 mm, M20x1  mm
  • Weight
    0.1 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
  • UPC_NO
    4012802079326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)