Motion
ZS2646
Housing Washer - Needle Roller Thrust, 46 mm OD, 7 mm Width
Mi Item #02291715
MFR #ZS2646
Price$139.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Washer - Needle Roller Thrust, 46 mm OD, 7 mm Width
Mi Item #02291715
MFR #ZS2646

Mfr description
ZS2646 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.71/each

Specifications

Dimensions

  • Bore Diameter
    26 mm
  • Outside Diameter  
    46 mm
  • Overall Width
    7 mm
  • Weight
    0.16 lbs

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Axial Bearing Washer ZS Series
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    ZS
  • UPC_NO
    4012802714029
  • Washer Type
    Housing Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)