Motion
LJ 1.1/8
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Open, Without Snap Ring
MI ITEM #02291726
MFR #LJ 1.1/8
Price$233.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5000 in OD, 0.6250 in Width, Open, Without Snap Ring
MI ITEM #02291726
MFR #LJ 1.1/8

Mfr description
LJ1.1/8J SINGLE ROW DEEP GROOVE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.6250 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    LJ1.1/8J SINGLE ROW DEEP GROOVE BALL BRG
  • Long Description
    The LJ 1.1/8 is a radial/deep groove ball bearing with a 1.1250-inch bore, straight bore, open design, 2.5000-inch OD, and 0.6250-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    LJ 1.1/8
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023004782

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)