Motion
GE50-FO-2RS

INA (SCHAEFFLER)
GE50-FO-2RS

Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm Inner Ring Width, Sealed
MI ITEM #02291840
MFR #GE50-FO-2RS
Price$497.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE50-FO-2RS

Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm Inner Ring Width, Sealed
MI ITEM #02291840
MFR #GE50-FO-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$497.95/each

Specifications

Dimensions

  • Ball Diameter
    80 mm
  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    56 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    90 mm
  • Weight
    3.7 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    245000 N
  • Radial Static Load Capacity
    1220000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802533842

Overview

Mfr description
GE50-FO-2RS SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text