Motion
GE45-AW-A
Thrust Spherical Plain Bearing - 45 mm Bore, 120 mm OD, 31 mm Inner Ring Width, Open, Standard Grade
Mi Item #02291842
MFR #GE45-AW-A
Price$780.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 45 mm Bore, 120 mm OD, 31 mm Inner Ring Width, Open, Standard Grade
Mi Item #02291842
MFR #GE45-AW-A

Mfr description
GE45-AW-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$780.53/each

Specifications

Dimensions

  • Ball Diameter
    5.1180 in, 130 mm
  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    31 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    36.50 mm
  • Weight
    6.6 lbs

Details

  • Additional Details
    Open Type | Shaft location washer curved surface with hard chromium coating
  • Ball Material
    Hard Chrome Plated Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Standard
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    ELGOGLIDE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE45-AW
  • Operating Temperature Range
    -50 to +150 °C
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    1450000 N
  • Radial Static Load Capacity
    2430000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-3
  • Type Of Bearing
    Thrust
  • UPC_NO
    4012802532647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)