Motion
GE50-LO
Spherical Plain Bearing - 50 mm Bore, 75 mm OD, 50 mm Inner Ring Width, Open
Mi Item #02291843
MFR #GE50-LO
Price$262.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 50 mm Bore, 75 mm OD, 50 mm Inner Ring Width, Open
Mi Item #02291843
MFR #GE50-LO

Mfr description
GE50-LO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.00/each

Specifications

Dimensions

  • Ball Diameter
    66 mm
  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    50 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    75 mm
  • Weight
    1.61 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    156000 N
  • Radial Static Load Capacity
    780000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802529531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)